Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Testing Bottle, 60mL, 83mm H, Foam, PK216

  • Mfr # 5910243C-26

  • Zoro # G7721515


product price: $598.99
/pk 216, $2.77/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910243C-26
Zoro #
G7721515
UPC #
-
Country of Origin
United States

Dimensions

Diameter
42 mm
Height
83mm
Labware Height - Metric
83 mm
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Overall Height - Metric
83 mm
Mouth Size
Wide
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
42 mm

Details

Item
Testing Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Special Features
Clear Glass Allows for Easy Viewing of Contents
Graduation Range
Not Specified
Labware Closure Material
PTFE
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Includes
Shrink Module
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Closure Liner Material
LDPE/PTFE
Capacity - English
2 fl oz
Basic Material
Glass
USP Specification
Type III
ASTM Specification
E438 Type II
Capacity - Metric
60 mL
Bottle Type
Testing
Body Color
Clear
Graduated
No
Body Material
Soda Lime Glass

Description

Testing Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE, Special Features Clear Glass Allows for Easy Viewing of Contents, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.