Zoro Homepage

Testing Bottle, 60mL, 83mm H, Vinyl, PK216

  • Mfr # 5910243C-21

  • Zoro # G7721506


product price: $443.99
/pk 216, $2.06/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910243C-21
Zoro #
G7721506
UPC #
-
Country of Origin
United States

Dimensions

Diameter
42 mm
Height
83mm
Labware Screw Closure Size
43-400 mm
Labware Height - Metric
83 mm
Screw Closure Size
43-400 mm
Body Diameter - Metric
42 mm
Overall Height - Metric
83 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide

Details

Item
Testing Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Includes
Shrink Module
Labware Capacity - Metric
60 mL
Includes Closure
Yes
Labware Body Color
Clear
Labware Basic Material
Glass
Special Features
Clear Glass Allows for Easy Viewing of Contents
Labware Closure Material
Phenolic
Standards
USP Type III, ASTM E438 Type II
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Bottle Type
Testing
USP Specification
Type III
Closure Color
Black
Basic Material
Glass
Closure Included
Yes
Clarity
Transparent
ASTM Specification
E438 Type II
Capacity - English
2 fl oz
Graduated
No
Capacity - Metric
60 mL

Description

Testing Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Clear Glass Allows for Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.