Zoro Homepage

Thermometer Adapter, Inlet

  • Mfr # 275410-1922

  • Zoro # G6642925


product price: $46.59
/ea

Key Features

Type
Adapter
Features
Includes a Rubber Adapter with a 1/4" Hole in the Top for Use with Plain Stem Thermometers or Gas Inlet Tube, Manufactured from 33 Expansion, Standard Taper Joint at the Bottom and a Tubulature at the Top
Material of Construction
Borosilicate Glass
Overall Length
57 mm
Lower Ground Mouth Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275410-1922
Zoro #
G6642925
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57 mm
Lower Ground Mouth Size
19/22
Upper Ground Stopper Size
19/22

Details

Item
Thermometer Adapter
Type
Adapter
Features
Includes a Rubber Adapter with a 1/4" Hole in the Top for Use with Plain Stem Thermometers or Gas Inlet Tube, Manufactured from 33 Expansion, Standard Taper Joint at the Bottom and a Tubulature at the Top
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No

Description

Thermometer Adapter, Lower Ground Mouth Size 19/22, Overall Length 57 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Includes a Rubber Adapter with a 1/4 In. Hole in the Top for Use with Plain Stem Thermometers or Gas Inlet Tube, Manufactured from 33 Expansion, Standard Taper Joint at the Bottom and a Tubulature at the Top, Standards Not Applicable, Upper Ground Stopper Size 19/22, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.