
Three Hole Cap, Blue, Round
Mfr # 953913-5000
Zoro # G7117120
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Special Features
Designed to Fit On Standard Chemical Solvent Bottles
Color
Blue
Screw Closure Size
GL45
Autoclavable
Yes
Labware Closure Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953913-5000
Zoro #
G7117120
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
GL45
Labware Screw Closure Size
GL45
Diameter
45 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Designed to Fit On Standard Chemical Solvent Bottles
Color
Blue
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Material
PTFE
Labware Closure Liner Design
Solid
Mouth
Narrow
Shape
Round
Closure Material
PTFE
Labware Closure Liner Material
PTFE
Labware Closure Type
Screw On
Closure Color
Blue
Product Type
Hole Cap
Vented
Yes
Closure Type
Screw On
Closure Liner Design
Open Top
Closure Liner Material
PTFE
Description
Cap, Diameter 45 mm, Screw Closure Size GL45, Closure Material PTFE, Product Type Hole Cap, Closure Color Blue, Closure Liner Material PTFE, Closure Type Screw On, Autoclavable Yes, Vented Yes, Mouth Size Narrow, Special Features Designed to Fit On Standard Chemical Solvent Bottles, Closure Liner Design Open Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.