Zoro Homepage

Three Hole Cap System, Blue, Round

  • Mfr # 953930-2002

  • Zoro # G7117297


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Special Features
Prevents Photodegradation of Light-Sensitive Mobile Phases
Color
Blue
Screw Closure Size
GL45
Autoclavable
Yes
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953930-2002
Zoro #
G7117297
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
GL45
Diameter
45 mm
Labware Screw Closure Size
GL45
Mouth Size
Narrow

Details

Item
Cap
Special Features
Prevents Photodegradation of Light-Sensitive Mobile Phases
Color
Blue
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Type
Screw On
Labware Closure Liner Material
PTFE
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Solid
Labware Closure Material
PTFE
Closure Material
PTFE
Vented
Yes
Closure Type
Screw On
Closure Liner Design
Solid
Closure Liner Material
PTFE
Closure Color
Blue
Product Type
Hole Cap

Description

Cap, Diameter 45 mm, Screw Closure Size GL45, Closure Material PTFE, Product Type Hole Cap, Closure Color Blue, Closure Liner Material PTFE, Closure Type Screw On, Autoclavable Yes, Vented Yes, Mouth Size Narrow, Special Features Prevents Photodegradation of Light-Sensitive Mobile Phases, Closure Liner Design Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.