Zoro Homepage

TLC Reagent Sprayer, 125mL, Clear

  • Mfr # 422530-0125

  • Zoro # G6634139


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422530-0125
Zoro #
G6634139
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
204 mm
Labware Height - English
6.89 in
Stopper Size
24/40
Overall Height - Metric
204 mm
Compatible with Stopper Size
24/40
Body Diameter - Metric
65 mm
Joint Size
24/40 mm

Description

TLC Reagent Sprayer, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 204 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.