Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Neck Round Bottom Flask, 1000mL

  • Mfr # 606000-1424

  • Zoro # G6642721


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-1424
Zoro #
G6642721
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Joint Size
24/40 mm (Center), 24/40 mm (Side)
Body Diameter - Metric
130 mm
Overall Height - Metric
238 mm
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Three Neck
Special Features
Side Necks are Vertical, Standard Taper Joint
Sterile/Non-Sterile
Non-Sterile
Capacity
1000mL
Includes Closure
No
Labware ASTM Specification
E438
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Item
Boiling Flask
Labware Closure Type
Stopper
Color
clear
Standards
ASTM D1744, ASTM E438
ASTM Specification
D1744, E438
Closure Type
Stopper
Neck Style
Straight
Closure Material
No Closure
Glassware Class
A
Shape
Round
Basic Material
Glass
Clarity
Transparent
Capacity - English
34 fl oz
USP Specification
Type I
Number of Flasks Included
1
Body Material
Borosilicate Glass
Capacity - Metric
1 L
Body Color
Clear
Graduated
No

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.