Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Neck Round Bottom Flask, 1000mL

  • Mfr # 606000-1524

  • Zoro # G6632930


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-1524
Zoro #
G6632930
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Stopper Size
24/40
Body Diameter - Metric
130 mm
Overall Height - Metric
238 mm
Compatible with Stopper Size
24/40 (Side Joint), 29/42 (Center Joint)
Joint Size
24/40 mm (Side), 29/42 mm (Center)

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
No
Includes
Three Neck
Labware Closure Type
Stopper
Item
Boiling Flask
Capacity
1000mL
Color
clear
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Special Features
Side Necks are Vertical, Standard Taper Joint
Autoclavable
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Standards
ASTM D1744, ASTM E438
Closure Material
No Closure
Number of Flasks Included
1
Shape
Round
USP Specification
Type I
Capacity - English
34 fl oz
Body Color
Clear
ASTM Specification
D1744, E438
Capacity - Metric
1 L
Graduated
No
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Type
Stopper
Glassware Class
A
Neck Style
Straight
Clarity
Transparent

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 29/42 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.