Zoro Homepage
This item is Discontinued.
Kimble Chase Triple Neck Round Bottom Flask, 1000mL 606000-1624

Triple Neck Round Bottom Flask, 1000mL (Discontinued)

  • Mfr # 606000-1624
  • Zoro # G6642295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-1624
Zoro #
G6642295
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
24/40
Compatible with Stopper Size
24/40 (Side Joint), 34/45 (Center Joint)
Overall Height - Metric
238 mm
Joint Size
24/40 mm (Side), 34/45 mm (Center)
Body Diameter - Metric
130 mm

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 34/45 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.