Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Neck Round Bottom Flask, 5000mL

  • Mfr # 606000-2924

  • Zoro # G7117665


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
5,000 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-2924
Zoro #
G7117665
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
24/40
Labware Height - Metric
300 mm
Labware Height - English
11.81 in
Body Diameter - Metric
221 mm
Joint Size
24/40 mm (Side), 45/50 mm (Center)
Overall Height - Metric
300 mm
Compatible with Stopper Size
24/40 (Side Joint), 45/50 (Center Joint)

Details

Flask Type
Boiling
Labware Capacity - Metric
5,000 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Capacity
5000mL
Autoclavable
Yes
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware USP Specification
Type I
Special Features
Side Necks are Vertical, Standard Taper Joint
Item
Boiling Flask
Material of Construction
Borosilicate Glass
Includes Closure
No
Color
clear
Includes
Three Neck
Standards
ASTM D1744, ASTM E438
Closure Type
Stopper
Shape
Round
Neck Style
Straight
Capacity - Metric
5 L
Capacity - English
1.32 gal
Glassware Class
A
Body Color
Clear
Body Material
Borosilicate Glass
ASTM Specification
D1744, E438
Number of Flasks Included
1
USP Specification
Type I
Graduated
No
Basic Material
Glass
Clarity
Transparent
Closure Material
No Closure

Description

Boiling Flask, Capacity - Metric 5 L, Capacity - English 1.32 gal, Flask Type Boiling, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 45/50 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.