Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Neck Round Bottom Flask, 500mL

  • Mfr # 606000-1024

  • Zoro # G6643178


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606000-1024
Zoro #
G6643178
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
24/40
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)
Body Diameter - Metric
102 mm
Joint Size
24/40 mm (Center), 24/40 mm (Side)

Details

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Capacity
500ml
Item
Boiling Flask
Labware USP Specification
Type I
Includes
Standard Taper outer joints
Includes Closure
No
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware Closure Type
Stopper
Special Features
Side Necks are Vertical, Standard Taper Joint
Standards
ASTM D1744, ASTM E438
Body Color
Clear
Glassware Class
A
Clarity
Transparent
USP Specification
Type I
Closure Material
No Closure
Body Material
Borosilicate Glass
Capacity - English
16.9 fl oz
Basic Material
Glass
Neck Style
Straight
ASTM Specification
D1744, E438
Closure Type
Stopper
Capacity - Metric
500 mL
Shape
Round
Number of Flasks Included
1
Graduated
No

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D1744, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.