Zoro Homepage

Tubes Culture, Polypropylene, 12X75, PK1000

  • Mfr # 51012-200

  • Zoro # G4026303


product price: $67.99
/pk 1000, $0.07/ea

Key Features

For Use With
Laboratory Procedures
Labware Body Material
Polypropylene
Color
Clear
Outside Dia.
12 mm
Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51012-200
Zoro #
G4026303
UPC #
-
Country of Origin
Canada

Dimensions

Outside Dia.
12 mm
Length
75 mm
Labware Length - Metric
75 mm
Labware Outside Dia. - Metric
12 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Description

Culture Tube, Nominal Capacity - Metric 6 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.2 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Culture Tube, Body Color Clear, For Use With Laboratory Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 3,000 x g, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.