Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubes, Culture, Polystyrene, 12x75, PK1000

  • Mfr # 51012-100

  • Zoro # G4042753


product price: $67.99
/pk 1000, $0.07/ea

Key Features

For Use With
Laboratory Procedures
Labware Body Material
Polypropylene
Color
Clear
Labware Outside Dia. - Metric
12 mm
Material of Construction
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51012-100
Zoro #
G4042753
UPC #
-
Country of Origin
Multiple

Dimensions

Labware Outside Dia. - Metric
12 mm
Length
75 mm
Outside Dia.
12 mm
Labware Length - Metric
75 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Culture Tube
For Use With
Laboratory Procedures
Labware Body Material
Polypropylene
Color
Clear
Material of Construction
Polystyrene
Special Features
Disposable
Labware Body Color
Clear
Industry Type
Healthcare
Labware Basic Material
Plastic
Capacity
75mm L x 12mm W
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - Metric
6 mL
Tube Type
Culture Tube
Body Color
Clear
Maximum Relative Centrifugal Force (x g)
1,400 x g
Basic Material
Plastic
Body Material
Polystyrene
Maximum Relative Centrifugal Force
1,400 x g
Clarity
Transparent
Nominal Capacity - English
0.2 oz

Description

Culture Tube, Nominal Capacity - Metric 6 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.2 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,400 x g, Tube Type Culture Tube, Body Color Clear, For Use With Laboratory Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,400 x g, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.