Zoro Homepage

ULTRA-WARE HPLC Reservoir, Ungraduated, 50

  • Mfr # 953901-0502

  • Zoro # G816601962


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
105 mm
Material
Type I Boro
Color
Clear
Height
230 mm
Capacity
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953901-0502
Zoro #
G816601962
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
105 mm
Height
230 mm

Details

Item
ULTRA-WARE HPLC Reservoir
Material
Type I Boro
Color
Clear
Capacity
500 mL

Description

ULTRA-WARE HPLC Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.