
ULTRA-WARE HPLC Reservoir, Ungraduated, 50
Mfr # 953901-5002
Zoro # G116601990
product price: $837.99
/ea
Free Shipping & Returns
Key Features
Capacity
5000 mL
Height
373 mm
Outside Dia.
205 mm
Color
Clear
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953901-5002
Zoro #
G116601990
UPC #
-
Country of Origin
Mexico
Dimensions
Height
373 mm
Outside Dia.
205 mm
Details
Item
ULTRA-WARE HPLC Reservoir
Capacity
5000 mL
Color
Clear
Material
Type I Boro
Description
ULTRA-WARE HPLC Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.