
Ungraduated Vial with Open Top Cap, PK12
Mfr # 60710-1
Zoro # G916294477
product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
Key Features
Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
49 mm
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60710-1
Zoro #
G916294477
UPC #
-
Country of Origin
United States
Dimensions
Height
49 mm
GPI Thread Size/Finish
13-425
Outside Dia.
14 mm
Details
Item
Vial
Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Vial Style
SSR Vial
Labware Clarity
Transparent
Labware Closure Liner Material
PTFE-Faced Silicone Septa
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Description
Ungraduated Vial with Open Top Cap, Package Quantity 12
- Clear vials are converted from Type I, 33 expansion borosilicate glass tubing, and amber vials are converted from Type I, 51 expansion borosilicate glass tubing
- Open-top closure with PTFE-faced silicone septa, attached
- Tapered bases allow for maximum sample recovery
- Ungraduated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.