Zoro Homepage

Vacuum or Pressure Bottle, Clear, 1000mL

  • Mfr # 953900-0010

  • Zoro # G316521098


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Height
225 mm
Outside Dia.
101 mm
Capacity
1000 mL
Material
Type I Boro
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953900-0010
Zoro #
G316521098
UPC #
-
Country of Origin
Germany

Dimensions

Height
225 mm
Outside Dia.
101 mm

Details

Item
Vacuum or Pressure Bottle
Capacity
1000 mL
Material
Type I Boro
Color
Clear

Description

Vacuum or Pressure Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.