Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100

  • Mfr # 511232CLA

  • Zoro # G4254591


product price: $28.59
/pk 100, $0.29/ea

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511232CLA
Zoro #
G4254591
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Labware Height - English
1.25 in
Labware Inside Dia. - English
0.47 in
Labware Inside Dia. - Metric
12 mm
Labware Height - Metric
32 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Without Marking Spot
Labware Capacity - English
0.067 oz
Autoclavable
Yes
Labware Body Color
Amber
Labware Capacity - Metric
2 mL
Vial Style
Chromatography
Labware Clarity
Colored
Material of Construction
N-51 Borosilicate Glass
Glassware Class
A
Labware Body Material
Borosilicate Glass
Color
Amber
Product Type
Vial
Vial Type
Chromatography
Basic Material
Glass
Closure Liner Design
Crimp Top
Capacity - English
0.06 fl oz
Number of Vials Included
100
Body Material
Borosilicate Glass
Graduated
No
Body Color
Amber
Capacity - Metric
2 mL

Description

Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Without Marking Spot, Inside Diameter - Metric 12 mm, Graduated No, Closure Liner Design Crimp Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.