Zoro Homepage

Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100

  • Mfr # 511232SAW

  • Zoro # G4248386


product price: $29.79
/pk 100, $0.30/ea

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511232SAW
Zoro #
G4248386
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Labware Inside Dia. - English
0.47 in
Labware Inside Dia. - Metric
12 mm
Labware Height - English
1.25 in
Labware Screw Closure Size
9-425mm
Labware Height - Metric
32 mm
Inside Diameter - Metric
12 mm
Screw Closure Size
9-425 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
With Marking Spot
Labware Capacity - English
0.067 oz
Labware Capacity - Metric
2 mL
Autoclavable
Yes
Vial Style
Chromatography
Material of Construction
N-51 Borosilicate Glass
Labware Body Material
Borosilicate Glass
Labware Clarity
Colored
Labware Body Color
Amber
Glassware Class
A
Color
Amber
Basic Material
Glass
Product Type
Vial
Capacity - Metric
2 mL
Body Color
Amber
Number of Vials Included
100
Vial Type
Chromatography
Body Material
Borosilicate Glass
Graduated
Yes
Capacity - English
0.06 fl oz

Description

Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 9-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features With Marking Spot, Inside Diameter - Metric 12 mm, Graduated Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.