Zoro Homepage

Vial, AutoSampler, 4ml, 45mmH, 15mmDia, PK100

  • Mfr # 331545SW

  • Zoro # G4237947


product price: $34.69
/pk 100, $0.35/ea

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331545SW
Zoro #
G4237947
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Labware Height - Metric
45 mm
Labware Inside Dia. - Metric
15 mm
Labware Height - English
1.77 in
Labware Screw Closure Size
13-425mm
Labware Inside Dia. - English
0.59 in
Screw Closure Size
13-425 mm
Overall Height - Metric
45 mm
Inside Diameter - Metric
15 mm

Details

Item
Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
With Marking Spot
Autoclavable
Yes
Color
clear
Vial Style
Chromatography
Labware Capacity - Metric
4 mL
Labware Body Color
Clear
Material of Construction
KG-33 Borosilicate Glass
Glassware Class
A
Labware Capacity - English
0.135 oz
Labware Clarity
Transparent
Labware Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Graduated
Yes
Clarity
Transparent
Body Material
Borosilicate Glass
Vial Type
Chromatography
Basic Material
Glass
Number of Vials Included
100
Body Color
Clear
Product Type
Vial
Capacity - English
0.13 fl oz

Description

Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass, Special Features With Marking Spot, Clarity Transparent, Inside Diameter - Metric 15 mm, Graduated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.