Zoro Homepage

Vial, AutoSampler, 4ml, 45mmH, 15mmDia, PK100

  • Mfr # 511545SAW

  • Zoro # G4249165


product price: $37.19
/pk 100, $0.37/ea

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511545SAW
Zoro #
G4249165
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Labware Screw Closure Size
9-425mm
Labware Inside Dia. - Metric
15 mm
Labware Inside Dia. - English
0.59 in
Labware Height - English
1.77 in
Labware Height - Metric
45 mm
Inside Diameter - Metric
15 mm
Screw Closure Size
9-425 mm
Overall Height - Metric
45 mm

Details

Item
Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
With Marking Spot
Glassware Class
A
Labware Clarity
Colored
Labware Capacity - Metric
4 mL
Color
Amber
Vial Style
Chromatography
Labware Body Material
Borosilicate Glass
Labware Body Color
Amber
Autoclavable
Yes
Material of Construction
N-51 Borosilicate Glass
Labware Capacity - English
0.135 oz
Product Type
Vial
Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Graduated
Yes
Body Color
Amber
Basic Material
Glass
Capacity - English
0.13 fl oz
Number of Vials Included
100
Vial Type
Chromatography

Description

Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 9-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass, Special Features With Marking Spot, Inside Diameter - Metric 15 mm, Graduated Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.