Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Snap, Amber, Borosilicat Glass, PK2000

  • Mfr # 511232SNAW

  • Zoro # G2615116


product price: $559.99
/pk 2000, $0.28/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
2ml
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511232SNAW
Zoro #
G2615116
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
9-425mm
Height
32mm
Labware Height - Metric
32 mm
Labware Inside Dia. - Metric
12 mm
Labware Inside Dia. - English
0.47 in
Dia.
12mm
Labware Height - English
1.25 in
Neck Size
12 mm
Screw Closure Size
9-425 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Autosampler Vial
Closure Material
No Closure
Autoclavable
Yes
Capacity
2ml
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Colored
Class
511232
Labware Body Material
Borosilicate Glass
Vial Style
Chromatography
Includes Closure
No
Labware Body Color
Amber
Labware Basic Material
Glass
Special Features
Vials with Large Opening
Labware Capacity - Metric
2 mL
Color
Amber
Material of Construction
Borosilicate Glass
Labware Capacity - English
0.067 oz
Glassware Class
A
Body Color
Amber
Capacity - Metric
2 mL
Body Material
Borosilicate Glass
Number of Vials Included
2,000
Graduated
Yes
Closure Liner Design
Snap Plug
Basic Material
Glass
Capacity - English
0.06 fl oz
Product Type
Vial
Vial Type
Sample
Closure Type
Snap On

Description

Autosampler Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 9-425 mm, Neck Size 12 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 2,000, Basic Material Glass, Special Features Vials with Large Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.