Zoro Homepage
This item is Discontinued.
Kimble Chase Volumetric Flask, 1000mL 28014-1000

Volumetric Flask, 1000mL (Discontinued)

  • Mfr # 28014-1000
  • Zoro # G3894712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-1000
Zoro #
G3894712
UPC #
-
Country of Origin
Unknown

Dimensions

Stopper Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1000mL
Labware Closure Type
Stopper
Capacity
1000 ml
Includes Closure
Yes
Item
Volumetric Flask, Class A
Tolerance
+/-0.3mL
Includes
Glass Stopper

Description

FLASK,VOLUME,CLASSA,STOPPER,1000ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.