Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Clear

  • Mfr # 92812N-1000

  • Zoro # G4165174


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-1000
Zoro #
G4165174
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Stopper Size
22
Mouth Size
Wide
Compatible with Stopper Size
22
Joint Size
22
Overall Height - Metric
310 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Includes
Glass Stopper
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Clear
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Heavy-Walled
Includes Closure
Yes
Capacity
1000mL
Labware USP Specification
Type I
Tolerance
+/-0.30 mL
Color
clear
Autoclavable
Yes
Basic Material
Glass
Closure Type
Stopper
Graduated
Yes
Body Material
Borosilicate Glass
Capacity - English
34 fl oz
Capacity - Metric
1 L
Clarity
Transparent
Neck Style
Straight
Number of Flasks Included
1
Closure Color
Clear
ASTM Specification
E438
Glassware Class
A
Body Color
Clear
USP Specification
Type I

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 310 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.