Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Clear, PK6

  • Mfr # 28008-1000

  • Zoro # G6643117


product price: $364.99
/pk 6, $60.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-1000
Zoro #
G6643117
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Stopper Size
6
Labware Height - Metric
238 mm
Overall Height - Metric
315 mm
Joint Size
6
Compatible with Stopper Size
6

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
1000mL
Item
Volumetric Flask
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
clear
Tolerance
+/-0.30 mL
Includes
Yellow Polyethylene Snap Cap
Labware Closure Type
Snap On
Special Features
Calibrated to Contain
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Labware Closure Color
Yellow
Standards
ASTM E288
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Graduated
No
Glassware Class
A
Body Color
Clear
Number of Flasks Included
6
Clarity
Transparent
Closure Color
Yellow
USP Specification
Type I
Closure Type
Snap On
Basic Material
Glass
ASTM Specification
E288
Capacity - English
34 fl oz
Capacity - Metric
1 L
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 315 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.