Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Clear, PK6

  • Mfr # 28015-1000

  • Zoro # G6643266


product price: $441.99
/pk 6, $73.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28015-1000
Zoro #
G6643266
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Stopper Size
22
Labware Height - Metric
238 mm
Compatible with Stopper Size
22
Joint Size
22
Overall Height - Metric
338 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain
Labware ASTM Specification
E438
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Capacity
1000mL
Labware Closure Type
Stopper
Color
clear
Autoclavable
Yes
Labware Closure Color
Clear
Tolerance
+/-0.60 mL
Includes
Glass Pennyhead Stopper
Item
Volumetric Flask
Standards
ASTM E288
ASTM Specification
E288
Neck Style
Straight
Basic Material
Glass
Number of Flasks Included
6
Body Material
Borosilicate Glass
Capacity - Metric
1 L
Closure Material
Glass
Body Color
Clear
Clarity
Transparent
Glassware Class
A
Graduated
No
USP Specification
Type I
Capacity - English
34 fl oz
Closure Color
Clear
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 338 mm, USP Specification Type I, Tolerance +/-0.60 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.