Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Clear, PK6

  • Mfr # 28017-1000

  • Zoro # G6642450


product price: $795.99
/pk 6, $132.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-1000
Zoro #
G6642450
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
22
Joint Size
22
Overall Height - Metric
338 mm
Compatible with Stopper Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Capacity
1000mL
Tolerance
+/-0.30 mL
Labware Closure Color
Clear
Color
clear
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Labware ASTM Specification
E438
Includes Closure
Yes
Item
Volumetric Flask
Special Features
Marking Spot
Includes
Glass Pennyhead Stopper
Standards
ASTM E288
Neck Style
Straight
Basic Material
Glass
Closure Material
Glass
Clarity
Transparent
Glassware Class
A
Closure Type
Stopper
Graduated
Yes
Capacity - English
34 fl oz
Body Color
Clear
Number of Flasks Included
6
ASTM Specification
E288
USP Specification
Type I
Closure Color
Clear
Capacity - Metric
1 L
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 338 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.