Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Clear, PTFE

  • Mfr # 92812F-1000

  • Zoro # G3943746


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92812F-1000
Zoro #
G3943746
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
238 mm
Stopper Size
22
Labware Height - English
9.37 in
Mouth Size
Wide
Compatible with Stopper Size
22
Overall Height - Metric
328 mm
Joint Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.30 mL
Includes Closure
Yes
Color
clear
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Heavy-Walled
Item
Volumetric Flask
Autoclavable
Yes
Labware Closure Color
Yellow
Labware Closure Type
Stopper
Labware USP Specification
Type I
Includes
Color Coded PTFE Stopper
Sterile/Non-Sterile
Non-Sterile
Capacity
1000mL
Closure Color
Yellow
Clarity
Transparent
Graduated
Yes
Neck Style
Straight
Closure Material
PTFE
Number of Flasks Included
1
Basic Material
Glass
Capacity - English
34 fl oz
ASTM Specification
E438
Closure Type
Stopper
Capacity - Metric
1 L
USP Specification
Type I
Body Color
Clear
Body Material
Borosilicate Glass
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 328 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.