Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, PE Stopper

  • Mfr # 92822P-1000

  • Zoro # G3937281


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822P-1000
Zoro #
G3937281
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Stopper Size
22
Mouth Size
Wide
Overall Height - Metric
340 mm
Joint Size
22
Compatible with Stopper Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware Closure Color
Yellow
Tolerance
+/-0.30 mL
Capacity
1000 ml
Autoclavable
Yes
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware ASTM Specification
E438
Color
Red
Includes
Polyethylene Stopper
Item
Volumetric Flask
Labware USP Specification
Type I
Closure Material
Polyethylene
USP Specification
Type I
Capacity - English
34 fl oz
Number of Flasks Included
1
Body Material
Borosilicate Glass
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight
Closure Color
Yellow
Capacity - Metric
1 L
ASTM Specification
E438
Body Color
Amber
Basic Material
Glass
Graduated
No

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 340 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.