Zoro Homepage

Volumetric Flask, 1000mL, PK6

  • Mfr # 28014-1000

  • Zoro # G2615256


product price: $563.99
/pk 6, $94.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-1000
Zoro #
G2615256
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
338 mm
Stopper Size
22
Overall Height
338mm
Labware Height - English
13 in
Joint Size
22
Compatible with Stopper Size
22
Overall Height - Metric
338 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.30 mL
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Clear
Autoclavable
Yes
Includes
Glass Pennyhead Stopper
Special Features
Calibrated to Contain
Includes Closure
Yes
Capacity
1000mL
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
Clear
Closure Color
Clear
Clarity
Transparent
Capacity - English
34 fl oz
USP Specification
Type I
Closure Type
Stopper
Neck Style
Straight
ASTM Specification
E288
Glassware Class
A
Graduated
No
Number of Flasks Included
6
Body Material
Borosilicate Glass
Closure Material
Glass
Body Color
Clear
Basic Material
Glass
Standards
ASTM E288
Capacity - Metric
1 L

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 338 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.