Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1000mL, Red, Yellow

  • Mfr # 92822F-1000

  • Zoro # G4134785


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822F-1000
Zoro #
G4134785
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
22
Mouth Size
Wide
Compatible with Stopper Size
22
Joint Size
22
Overall Height - Metric
328 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes
Color Coded PTFE Stopper
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Item
Volumetric Flask
Capacity
1000 ml
Color
Red
Labware ASTM Specification
E438
Labware Closure Color
Yellow
Includes Closure
Yes
Labware USP Specification
Type I
Tolerance
+/-0.30 mL
Number of Flasks Included
1
Neck Style
Straight
Glassware Class
A
Graduated
No
Body Material
Borosilicate Glass
Closure Type
Stopper
Body Color
Amber
Capacity - English
34 fl oz
Capacity - Metric
1 L
Closure Color
Yellow
Basic Material
Glass
Closure Material
PTFE
ASTM Specification
E438
USP Specification
Type I

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 328 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.