Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear

  • Mfr # 621600-0100

  • Zoro # G6632991


product price: $61.79
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621600-0100
Zoro #
G6632991
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
165 mm
Overall Height - Metric
165 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Item
Volumetric Flask
Capacity
100mL
Includes
Screw Cap
Material of Construction
Borosilicate Glass
Labware Closure Type
Screw On
Autoclavable
Yes
Labware USP Specification
Type I
Special Features
Calibrated to Contain
Tolerance
+/-0.08 mL
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Color
clear
Standards
ASTM E288
Body Material
Borosilicate Glass
Neck Style
Straight
Closure Color
Black
Closure Type
Screw On
Clarity
Transparent
Glassware Class
A
Body Color
Clear
Basic Material
Glass
Closure Material
PTFE
Graduated
No
Capacity - English
3.38 fl oz
USP Specification
Type I
ASTM Specification
E288
Capacity - Metric
100 mL
Number of Flasks Included
1

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 165 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material PTFE, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.