Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28013-100

  • Zoro # G7118231


product price: $572.99
/pk 12, $47.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013-100
Zoro #
G7118231
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
180 mm
Labware Height - English
7.08 in
Stopper Size
13
Joint Size
13
Overall Height - Metric
180 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.08 mL
Labware USP Specification
Type I
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Marking Spot
Includes
Glass Pennyhead Stopper
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Capacity
100mL
Color
clear
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Labware Closure Color
Clear
Autoclavable
Yes
Labware Closure Type
Stopper
Standards
ASTM E288
Closure Type
Stopper
Capacity - English
3.38 fl oz
Closure Material
Glass
Basic Material
Glass
USP Specification
Type I
Neck Style
Straight
ASTM Specification
E288
Clarity
Transparent
Capacity - Metric
100 mL
Glassware Class
A
Graduated
No
Body Material
Borosilicate Glass
Closure Color
Clear
Number of Flasks Included
12
Body Color
Clear

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.