Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28015-100

  • Zoro # G6634455


product price: $492.99
/pk 12, $41.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28015-100
Zoro #
G6634455
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - Metric
180 mm
Labware Height - English
7.08 in
Overall Height - Metric
180 mm
Joint Size
13
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Labware USP Specification
Type I
Color
clear
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Tolerance
+/-0.16 mL
Labware Closure Color
Clear
Includes
Glass Pennyhead Stopper
Autoclavable
Yes
Capacity
100mL
Labware ASTM Specification
E438
Item
Volumetric Flask
Special Features
Calibrated to Contain
Labware Closure Type
Stopper
Standards
ASTM E288
Body Color
Clear
Basic Material
Glass
Closure Material
Glass
ASTM Specification
E288
Clarity
Transparent
Capacity - English
3.38 fl oz
Neck Style
Straight
Capacity - Metric
100 mL
USP Specification
Type I
Body Material
Borosilicate Glass
Graduated
No
Glassware Class
A
Closure Color
Clear
Number of Flasks Included
12
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.16 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.