Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28016-100

  • Zoro # G6633551


product price: $798.99
/pk 12, $66.58/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28016-100
Zoro #
G6633551
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.08 in
Stopper Size
13
Labware Height - Metric
180 mm
Joint Size
13
Compatible with Stopper Size
13
Overall Height - Metric
180 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Orange
Capacity
100mL
Includes
PTFE Standard Taper Stopper
Autoclavable
Yes
Labware Closure Type
Stopper
Includes Closure
Yes
Special Features
Calibrated to Contain
Tolerance
+/-0.08 mL
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Item
Volumetric Flask
Color
clear
Labware USP Specification
Type I
Standards
ASTM E288
Neck Style
Straight
Capacity - Metric
100 mL
Glassware Class
A
Number of Flasks Included
12
USP Specification
Type I
Closure Type
Stopper
Closure Color
Orange
Closure Material
PTFE
Body Material
Borosilicate Glass
Basic Material
Glass
Graduated
No
Body Color
Amber
Capacity - English
3.38 fl oz
ASTM Specification
E288

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.