Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK12

  • Mfr # 28017-100

  • Zoro # G6633518


product price: $951.99
/pk 12, $79.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017-100
Zoro #
G6633518
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.08 in
Labware Height - Metric
180 mm
Stopper Size
13
Joint Size
13
Overall Height - Metric
180 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Item
Volumetric Flask
Special Features
Marking Spot
Labware Closure Color
Orange
Tolerance
+/-0.08 mL
Autoclavable
Yes
Includes
Glass Pennyhead Stopper
Color
clear
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Capacity
100mL
Standards
ASTM E288
Neck Style
Straight
Closure Color
Orange
Closure Type
Stopper
Closure Material
Glass
Glassware Class
A
Graduated
Yes
Clarity
Transparent
ASTM Specification
E288
Number of Flasks Included
12
Capacity - English
3.38 fl oz
Body Color
Clear
Body Material
Borosilicate Glass
Capacity - Metric
100 mL
USP Specification
Type I
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.