Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK12

  • Mfr # KC28014-100

  • Zoro # G4134505


product price: $969.99
/pk 12, $80.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC28014-100
Zoro #
G4134505
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
18
Labware Height - Metric
180 mm
Labware Height - English
7 in
Height
180mm
Compatible with Stopper Size
13
Overall Height - Metric
180 mm
Joint Size
18

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.08 mL
Labware Closure Color
Clear
Item
Volumetric Flask
Labware USP Specification
Type I
Includes Closure
Yes
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Heavy-Walled
Includes
Glass Pennyhead Stopper
Color
Clear
Labware Closure Type
Stopper
Capacity
100mL
USP Specification
Type I
Closure Type
Stopper
Basic Material
Glass
Capacity - English
3.38 fl oz
Number of Flasks Included
12
Closure Color
Clear
Body Color
Clear
Body Material
Borosilicate Glass
Graduated
No
Standards
ASTM E288
Closure Material
Glass
Clarity
Transparent
ASTM Specification
E288
Glassware Class
A
Neck Style
Straight
Capacity - Metric
100 mL

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.