Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Clear, PK6

  • Mfr # 92812N-100

  • Zoro # G4053515


product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-100
Zoro #
G4053515
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.08 in
Labware Height - Metric
180 mm
Stopper Size
16
Compatible with Stopper Size
16
Overall Height - Metric
160 mm
Mouth Size
Wide
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain, Heavy-Walled
Capacity
100mL
Sterile/Non-Sterile
Non-Sterile
Color
clear
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware USP Specification
Type I
Includes
Wide mouth
Tolerance
+/-0.10 mL
Autoclavable
Yes
Includes Closure
No
Item
Volumetric Flask
Capacity - English
3.38 fl oz
Closure Type
Stopper
Closure Material
No Closure
Number of Flasks Included
6
Graduated
Yes
USP Specification
Type I
Glassware Class
A
Capacity - Metric
100 mL
ASTM Specification
E438
Basic Material
Glass
Body Material
Borosilicate Glass
Clarity
Transparent
Body Color
Clear
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 160 mm, USP Specification Type I, Tolerance 0.1 ml, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.