Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, PE Stopper, PK6

  • Mfr # 92812P-100

  • Zoro # G3971344


product price: $313.99
/pk 6, $52.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-100
Zoro #
G3971344
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
16
Labware Height - Metric
180 mm
Labware Height - English
7.08 in
Compatible with Stopper Size
19
Overall Height - Metric
187 mm
Mouth Size
Wide
Joint Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Labware Closure Type
Stopper
Includes
PE Stopper
Capacity
100mL
Labware ASTM Specification
E438
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Labware Closure Color
Clear
Labware USP Specification
Type I
Autoclavable
Yes
Special Features
Calibrated to Contain, Heavy-Walled
Tolerance
+/-0.10 mL
Capacity - Metric
100 mL
Neck Style
Straight
Body Material
Borosilicate Glass
USP Specification
Type I
Glassware Class
A
Closure Color
Clear
Closure Material
Polyethylene
Closure Type
Stopper
Number of Flasks Included
6
Basic Material
Glass
Graduated
Yes
Clarity
Transparent
ASTM Specification
E438
Body Color
Clear
Capacity - English
3.38 fl oz

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 187 mm, USP Specification Type I, Tolerance 0.1 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.