Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL, Red, Green, PK6

  • Mfr # 92822F-100

  • Zoro # G3922204


product price: $431.99
/pk 6, $72.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822F-100
Zoro #
G3922204
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.08 in
Stopper Size
16
Labware Height - Metric
180 mm
Mouth Size
Wide
Joint Size
16
Overall Height - Metric
175 mm
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Item
Volumetric Flask
Tolerance
+/-0.10 mL
Color
Red
Capacity
100 ml
Labware Closure Type
Stopper
Includes Closure
Yes
Includes
Color Coded PTFE Stopper
Labware USP Specification
Type I
Autoclavable
Yes
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - Metric
100 mL
Number of Flasks Included
6
Capacity - English
3.38 fl oz
ASTM Specification
E438
Body Color
Amber
Neck Style
Straight
Closure Color
Blue
USP Specification
Type I
Glassware Class
A
Closure Type
Stopper
Closure Material
PTFE
Graduated
No

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 175 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.