Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, Clear, PK12

  • Mfr # 28008-10

  • Zoro # G7117139


product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28008-10
Zoro #
G7117139
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
2
Labware Height - Metric
85 mm
Labware Height - English
3.35 in
Compatible with Stopper Size
2
Overall Height - Metric
85 mm
Joint Size
2

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Tolerance
+/-0.02 mL
Item
Volumetric Flask
Capacity
10ml
Color
clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware ASTM Specification
E438
Special Features
Calibrated to Contain
Labware Closure Color
Yellow
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Includes
Yellow Polyethylene Snap Cap
Labware Closure Type
Snap On
Standards
ASTM E288
Closure Color
Yellow
Body Material
Borosilicate Glass
Number of Flasks Included
12
Closure Type
Snap On
Clarity
Transparent
Basic Material
Glass
Graduated
No
Capacity - English
0.34 fl oz
Closure Material
Polyethylene
USP Specification
Type I
ASTM Specification
E288
Glassware Class
A
Body Color
Clear
Neck Style
Straight
Capacity - Metric
10 mL

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 85 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 2, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.