Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, Clear, PK12

  • Mfr # 28014P-10

  • Zoro # G6633895


product price: $381.99
/pk 12, $31.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014P-10
Zoro #
G6633895
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - Metric
107 mm
Labware Height - English
4.21 in
Compatible with Stopper Size
9
Overall Height - Metric
107 mm
Joint Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Includes Closure
Yes
Includes
Polyethylene Stopper
Labware ASTM Specification
E438
Special Features
Calibrated to Contain
Labware USP Specification
Type I
Tolerance
+/-0.02 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Capacity
10ml
Item
Volumetric Flask
Color
clear
Labware Closure Color
Yellow
Standards
ASTM E288
Neck Style
Straight
Capacity - English
0.34 fl oz
Closure Material
Polyethylene
Number of Flasks Included
12
Clarity
Transparent
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Type
Stopper
ASTM Specification
E288
Glassware Class
A
Body Color
Clear
Basic Material
Glass
Closure Color
Yellow
Capacity - Metric
10 mL
Graduated
No

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 107 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.