Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, Clear, PK12

  • Mfr # 28015-10

  • Zoro # G7117251


product price: $386.99
/pk 12, $32.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28015-10
Zoro #
G7117251
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - Metric
103 mm
Labware Height - English
4 in
Compatible with Stopper Size
9
Joint Size
9
Overall Height - Metric
103 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Special Features
Calibrated to Contain
Labware Closure Color
Clear
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity
10ml
Color
clear
Labware ASTM Specification
E438
Includes Closure
Yes
Includes
Glass Pennyhead Stopper
Tolerance
+/-0.04 mL
Item
Volumetric Flask
Standards
ASTM E288
Neck Style
Straight
Graduated
No
Clarity
Transparent
Number of Flasks Included
12
Closure Type
Stopper
Glassware Class
A
USP Specification
Type I
Capacity - Metric
10 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - English
0.34 fl oz
Body Color
Clear
Closure Color
Clear
ASTM Specification
E288
Closure Material
Glass

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 103 mm, USP Specification Type I, Tolerance +/-0.04 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.