Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, Glass, PK6

  • Mfr # 92822G-10

  • Zoro # G4191162


product price: $271.99
/pk 6, $45.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-10
Zoro #
G4191162
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - English
4 in
Labware Height - Metric
100 mm
Overall Height - Metric
100 mm
Mouth Size
Wide
Compatible with Stopper Size
13
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes
Glass Pennyhead Stopper
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Tolerance
+/-0.08 mL
Labware Closure Color
Clear
Color
Red
Labware Closure Type
Stopper
Capacity
10 ml
Labware USP Specification
Type I
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Autoclavable
Yes
Closure Color
Clear
Number of Flasks Included
6
Closure Type
Stopper
Neck Style
Straight
Closure Material
Glass
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
0.34 fl oz
Graduated
No
Glassware Class
A
ASTM Specification
E438
Capacity - Metric
10 mL
USP Specification
Type I
Body Color
Amber

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 100 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.