Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, PE, PK6

  • Mfr # 92812P-10

  • Zoro # G3901265


product price: $225.99
/pk 6, $37.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-10
Zoro #
G3901265
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.13 in
Labware Height - Metric
105 mm
Stopper Size
13
Joint Size
13
Compatible with Stopper Size
13
Mouth Size
Wide
Overall Height - Metric
105 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Color
Yellow
Labware USP Specification
Type I
Autoclavable
Yes
Capacity
10ml
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Includes
PE Stopper
Color
Clear
Labware Closure Type
Stopper
Tolerance
+/-0.08 mL
Special Features
Calibrated to Contain, Heavy-Walled
Includes Closure
Yes
Labware ASTM Specification
E438
Graduated
Yes
Number of Flasks Included
6
Closure Material
Polyethylene
Closure Type
Stopper
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - Metric
10 mL
Capacity - English
0.34 fl oz
Neck Style
Straight
Basic Material
Glass
USP Specification
Type I
Closure Color
Yellow
Body Color
Clear
ASTM Specification
E438
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.