Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL, PE, PK6

  • Mfr # 92822P-10

  • Zoro # G4092453


product price: $265.99
/pk 6, $44.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822P-10
Zoro #
G4092453
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
105 mm
Labware Height - English
4.13 in
Stopper Size
13
Joint Size
13
Overall Height - Metric
105 mm
Compatible with Stopper Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Capacity
10 ml
Labware ASTM Specification
E438
Includes
Polyethylene Stopper
Autoclavable
Yes
Color
Red
Tolerance
+/-0.08 mL
Item
Volumetric Flask
Labware Closure Type
Stopper
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes Closure
Yes
Body Color
Amber
Neck Style
Straight
Body Material
Borosilicate Glass
Capacity - English
0.34 fl oz
Closure Type
Stopper
USP Specification
Type I
Basic Material
Glass
Number of Flasks Included
6
Glassware Class
A
Closure Material
Polyethylene
Graduated
No
ASTM Specification
E438
Capacity - Metric
10 mL

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.