Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 1mL, Clear, PK12

  • Mfr # 28014-1

  • Zoro # G6642697


product price: $444.99
/pk 12, $37.08/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1 mL
Labware Capacity - English
0.03 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-1
Zoro #
G6642697
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
95 mm
Labware Height - English
3.74 in
Stopper Size
8
Overall Height - Metric
95 mm
Compatible with Stopper Size
8
Joint Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
1 mL
Labware Capacity - English
0.03 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Color
clear
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Capacity
1ml
Special Features
Calibrated to Contain
Item
Volumetric Flask
Autoclavable
Yes
Tolerance
+/-0.01 mL
Includes Closure
Yes
Labware Closure Color
Clear
Includes
Glass Pennyhead Stopper
Standards
ASTM E288
Number of Flasks Included
12
Basic Material
Glass
Glassware Class
A
USP Specification
Type I
Neck Style
Straight
ASTM Specification
E288
Body Color
Clear
Capacity - English
0.03 fl oz
Closure Type
Stopper
Clarity
Transparent
Closure Color
Clear
Capacity - Metric
1 mL
Closure Material
Glass
Body Material
Borosilicate Glass
Graduated
No

Description

Volumetric Flask, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Flask Type Volumetric, Overall Height - Metric 95 mm, USP Specification Type I, Tolerance +/-0.01 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.