Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2000mL, Clear

  • Mfr # 92812G-2000

  • Zoro # G3922283


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92812G-2000
Zoro #
G3922283
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
395 mm
Stopper Size
27
Labware Height - English
15.55 in
Mouth Size
Wide
Overall Height - Metric
395 mm
Compatible with Stopper Size
27
Joint Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain, Heavy-Walled
Labware ASTM Specification
E438
Includes
Glass Stopper
Includes Closure
Yes
Capacity
2000mL
Color
clear
Autoclavable
Yes
Item
Volumetric Flask
Labware Closure Color
Clear
Labware Closure Type
Stopper
Tolerance
+/-0.50 mL
Labware USP Specification
Type I
Closure Material
Glass
Glassware Class
A
Closure Color
Clear
ASTM Specification
E438
Body Material
Borosilicate Glass
Graduated
Yes
Body Color
Clear
Closure Type
Stopper
Basic Material
Glass
Number of Flasks Included
1
Clarity
Transparent
Neck Style
Straight
Capacity - Metric
2 L
USP Specification
Type I
Capacity - English
67.6 fl oz

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 395 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.