Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 2000mL, Clear

  • Mfr # 92812N-2000

  • Zoro # G4150596


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812N-2000
Zoro #
G4150596
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
27
Labware Height - English
14.56 in
Labware Height - Metric
370 mm
Overall Height - Metric
370 mm
Compatible with Stopper Size
27
Mouth Size
Wide
Joint Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Capacity
2000mL
Includes Closure
Yes
Includes
Glass Stopper
Special Features
Calibrated to Contain, Heavy-Walled
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Color
clear
Labware Closure Type
Stopper
Labware USP Specification
Type I
Tolerance
+/-0.50 mL
Labware Closure Color
Clear
Labware ASTM Specification
E438
Capacity - English
67.6 fl oz
Graduated
Yes
Clarity
Transparent
Body Color
Clear
Glassware Class
A
Body Material
Borosilicate Glass
Number of Flasks Included
1
Closure Color
Clear
Closure Type
Stopper
ASTM Specification
E438
Standards
ASTM E438
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
2 L
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 370 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.