Zoro Homepage

Volumetric Flask, 2000mL, Clear, PK4

  • Mfr # 28013-2000

  • Zoro # G6643248


product price: $511.99
/pk 4, $128.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013-2000
Zoro #
G6643248
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
400 mm
Stopper Size
27
Labware Height - English
15.75 in
Joint Size
27
Overall Height - Metric
400 mm
Compatible with Stopper Size
27

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Labware Closure Color
Clear
Special Features
Marking Spot for Labeling, Calibrated to Contain
Labware Closure Type
Stopper
Color
clear
Includes
Glass Pennyhead Stopper
Capacity
2000mL
Autoclavable
Yes
Tolerance
+/-0.50 mL
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Item
Volumetric Flask
Standards
ASTM E288
Basic Material
Glass
Clarity
Transparent
Neck Style
Straight
Glassware Class
A
Closure Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Graduated
No
Number of Flasks Included
4
ASTM Specification
E288
Capacity - English
67.6 fl oz
Closure Type
Stopper
Closure Color
Clear
Capacity - Metric
2 L
USP Specification
Type I

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 400 mm, USP Specification Type I, Tolerance +/-0.50 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.